Zoro Homepage

Chain Sling, G80, SGG, Alloy Steel, 5 ft. L

  • Mfr # 2UKD5

  • Zoro # G2107761


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SGG
Sling Length
5 ft
Sling Capacity @ 90 Degrees
3,500 lb
Grade
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UKD5
Zoro #
G2107761
UPC #
190735233641
Country of Origin
China

Dimensions

Sling Length
5 ft
Chain Size
9/32 in
Length
5 ft.
Chain Trade Size
9/32 in
Hook Opening Width
5/16 in

Details

Number of Sling Legs
1
Sling Type
SGG
Sling Capacity @ 90 Degrees
3,500 lb
Grade
80
Hook Opening
5/16 in
Includes
Orange Master Links and Hooks, Black Oxide Chain
Material
Alloy steel
Attachment Type
Grab Hook Each End
Number of Chains
1
Item
Chain Sling
Overall Reach
5 ft.
Sling Material
Steel
Sling Hardware Material
Steel
Single Capacity
3500 lb.
Finish
Painted
Color
Black
Working Load Limit
3500 lb
Number of Legs
1
Fitting Color
Black
Chain Finish
Painted
Fitting Material
Steel
Fitting Finish
Powder Coated
Chain Color
Black
Chain Grade
80
Chain Adjustability
Fixed
Load Capacity @ 90 Degrees
3,500 lb
Hook Type Included
Grab Hook

Description

Chain Sling, Sling Type SGG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 9/32 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 5/16 in, Load Capacity @ 90 Degrees 3,500 lb, Hook Type Included Grab Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.