Zoro Homepage

Chain Sling, G80, SGG, Alloy Steel, 5 ft. L

  • Mfr # 2UKE9

  • Zoro # G0525244


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SGG
Sling Length
5 ft
Sling Capacity @ 90 Degrees
7,100 lb
Grade
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2UKE9
Zoro #
G0525244
UPC #
190735233771
Country of Origin
China

Dimensions

Sling Length
5 ft
Chain Size
3/8 in
Length
5 ft.
Chain Trade Size
3/8 in
Hook Opening Width
7/16 in

Details

Number of Sling Legs
1
Sling Type
SGG
Sling Capacity @ 90 Degrees
7,100 lb
Grade
80
Hook Opening
7/16 in
Material
Alloy steel
Attachment Type
Grab Hook Each End
Color
Black
Finish
Painted
Single Capacity
7100 lb.
Overall Reach
5 ft.
Working Load Limit
7100 lb
Number of Chains
1
Sling Hardware Material
Steel
Includes
Black Oxide Chain, Orange Hooks
Sling Material
Steel
Item
Chain Sling
Web Sling Hardware Material
Steel
Hook Type Included
Grab Hook
Number of Legs
1
Chain Finish
Painted
Fitting Material
Steel
Fitting Color
Black
Chain Adjustability
Fixed
Chain Color
Black
Load Capacity @ 90 Degrees
7,100 lb
Chain Grade
80
Fitting Finish
Powder Coated

Description

Chain Sling, Sling Type SGG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 3/8 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length Not Applicable, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 7/16 in, Load Capacity @ 90 Degrees 7,100 lb, Hook Type Included Grab Hook, Master Link Inside Length Not Applicable, Master Link Inside Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.