Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Injector, 2-3 GPM

  • Mfr # 1MCZ7

  • Zoro # G1157676


product price: $25.99
/ea

Key Features

For Use With
Nonflammable Liquids
For Use With Mfr. Model Number
1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Length (In.)
2.125 in
Max. Fluid Temp. (F)
200 Degrees F
Width (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MCZ7
Zoro #
G1157676
UPC #
190735146507
Country of Origin
Italy

Dimensions

Length (In.)
2.125 in
Width (In.)
1 in
Height (In.)
3 in
Overall Width
1 in
Overall Height
3 in
Overall Length
2.13 in
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in

Details

Item
Chemical Injector
For Use With
Nonflammable Liquids
For Use With Mfr. Model Number
1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Max. Fluid Temp. (F)
200 Degrees F
Flow Range (GPM)
2 to 3
Max. Pressure (PSI)
4,500 psi
Material of Construction
Brass Stainless Steel, Buna-N
Inlet Port (In.)
3/8 M
Type
Adjustable
Discharge Port (In.)
3/8 M
Body Material
Brass
Discharge Pressure (Maximum)
4,000 psi
Product Type
Chemical Injector
Chemical Injector Type
Adjustable
Flow Rate (Minimum)
2 gpm
Discharge Connection Type
BSP
Compatible with Manufacturer Model Number
1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Media Temperature (Maximum)
200 Degrees F
Flow Rate (Maximum)
3 gpm
Intake Connection Type
BSP
Viscosity (Maximum)
1 cSt
Compatible with Brand
AR North America
Compatible Grainger Part Number
1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Compatible Manufacturer Part Number
1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Compatible Manufacturer Model Number
1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Compatible with Manufacturer Model No.
1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Compatible with Mfr. Model No.
1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
For Use with Mfr Model Number
1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Compatible Pump Manufacturer Part Number
1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9
Compatible Mfr. Model Number
1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9

Description

Chemical Injector, Body Material Brass, Chemical Injector Type Adjustable, Compatible with Brand AR North America, Compatible with Grainger Part Number 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9, Compatible with Manufacturer Model Number 1MCX7, 1MCX8, 1MCX9, 1MCY1, 1MCY2, 1MCY8, 1MDB2, 1MDB3, 1WXW7, 1WXW8, 1WXW9, Discharge Connection Size 3/8 in, Discharge Connection Type BSP, Discharge Pressure (Maximum) 4,000 psi, Flow Rate (Maximum) 3 gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.