Circuit Breaker, NDB2-63 B6/3 Series, 6A, 3 Pole, 480V AC, 7.5kA at 480V AC, B Curve

  • Mfr # 5ZUY3

  • Zoro # G3327563


product price:  $72.69
/ea

Key Features

Series
NDB2-63 B6/3
Amps
6A
Number of Poles
3
AC Voltage Rating
480V AC
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5ZUY3
Zoro #
G3327563
UPC #
190735358184
Country of Origin
China

Dimensions

Width
2.13 in
Depth
2.91 in
Height
3.21 in
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
3.21 in

Details

Item
Circuit Breaker
Series
NDB2-63 B6/3
Amps
6A
Number of Poles
3
AC Voltage Rating
480V AC
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
7.5kA at 480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Curve Type
B
Standards
UL Recognized for US & Canada; CE
Application
Supplemental Protection
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 6 A, AC Voltage Rating 480V AC, Max. AIR Rating 7.5kA at 480V AC, Series NDB2-63, Curve Type B, DC Voltage Rating Not Rated, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 2.13 in, Depth 2.91 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.