This item is Discontinued.

Dayton Circuit Breaker, NDB2Z-63 B10/2 Series, 10A, 2 Pole, Not Rated, 10kA at 440V DC, B Curve 5ZDZ2

This item is Discontinued.

Dayton

Circuit Breaker, NDB2Z-63 B10/2 Series, 10A, 2 Pole, Not Rated, 10kA at 440V DC, B Curve (Discontinued)

Mfr # 5ZDZ2
Zoro # G3229432
UPC # 190735356623
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5ZDZ2
Zoro #
G3229432
UPC #
190735356623
Country of Origin
China

Dimensions

Width
1.42 in
Depth
2.91 in
Height
3.21 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG
Length
3.21 in

Details

Item
Circuit Breaker
Series
NDB2Z-63 B10/2
Amps
10A
Number of Poles
2
AC Voltage Rating
Not Rated
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 440V DC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
440V DC
Curve Type
B
Application
Supplemental Protection
Standards
UL Recognized for US & Canada; CE
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 10 A, AC Voltage Rating Not Rated, Max. AIR Rating 10kA at 440V DC, Series NDB2Z-63 B10/2, Curve Type B, DC Voltage Rating 440V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 1.42 in, Depth 2.91 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.