Shop DAYTON

CirculatingFan, 14-3/4inDia, Yellow

  • Mfr # 855EA1
  • Zoro # G522631017

product price: 
$
107.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Standards
cULus
Width
21 in
Fan Cord Length
8 ft
Hz
60 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
855EA1
Zoro #
G522631017
UPC #
-
Country of Origin
China
Voltage
120V AC
Standards
cULus
Hz
60 Hz
Includes Batteries
No
Fan Housing Material
Steel
Features
Long Air Throw Distance
Airflow
900 cfm, 1,150 cfm, 1,450 cfm
Bearing Type
Ball
Head Tilt Adjustment
360 Degrees
Blade Material
Aluminum
Base Type
Cradle
Number of Blades
3
Fan Power Source
Plug-In
RPM
1,000 RPM, 1,450 RPM, 1,520 RPM
Housing Finish
Powder Coated
Includes Remote Control
No
Oscillation
Non-Oscillating
Fan Shape
Drum
Number of Conductors
3
Item
Circulating Fan
Motor HP
1/12 hp
Sound Level
65 dBA
Watts
88/118/160 W
Environmental Applications
Home and Office
Color
Yellow
Amps
0.7/0.9/1.35 A
Includes
Tilting Head
Number of Speeds
3
Sound Level - Minimum
51 dBA
Fan Mounting Location
Floor
Guard Material
Steel
NEMA Plug Configuration
5-15P
Wire Color
Yellow

Dimensions

Width
21 in
Fan Cord Length
8 ft
Depth
10 1/16 in
Height Adjustment
Fixed
Blade Diameter
14 3/4 in
Height
21 5/8 in
Fits Chest Size
Long Air Throw Distance

Description

Turbo Floor Fan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.