Zoro Homepage
This item is Discontinued.
Dayton Clamp-On Spring Latch, Plated Steel 2YPK7

Clamp-On Spring Latch, Plated Steel (Discontinued)

  • Mfr # 2YPK7
  • Zoro # G1919206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YPK7
Zoro #
G1919206
UPC #
190735240243
Country of Origin
China

Dimensions

Neck Dia.
11/16 to 7/8 in

Details

Item
Clamp-On Spring Latch
Material
Plated Steel
Finish
Natural
Color
Natural
Hook Opening
1 1/4 to 1 5/16 in

Description

Clamp-On Spring Latch, Working Load Limit N/A, Material Plated Steel, Finish Natural, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.