Zoro Homepage
This item is Discontinued.
Dayton Clamp-On Spring Latch, Plated Steel 2YPK9

Clamp-On Spring Latch, Plated Steel (Discontinued)

  • Mfr # 2YPK9
  • Zoro # G2827273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YPK9
Zoro #
G2827273
UPC #
190735240267
Country of Origin
China

Dimensions

Neck Dia.
1-1/16 to 1-1/4 in
Compatible Hook Neck Diameter
1 1/8 in, 1 1/4 in

Details

Item
Clamp-On Spring Latch
Material
Steel
Finish
Zinc Plated
Color
Silver
Hook Opening
1 3/4 to 1 7/8 in
Latch Type
Spring
Product Type
Clamp-On Spring Latch

Description

Clamp-On Spring Latch, Latch Type Spring, Working Load Limit N/A, Compatible Hook Neck Diameter 1 1/8 in, 1 1/4 in, Material Steel, Finish Zinc Plated, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.