Zoro Homepage
This item is Discontinued.
Dayton Clamp-On Spring Latch, Plated Steel 2YPL3

Clamp-On Spring Latch, Plated Steel (Discontinued)

  • Mfr # 2YPL3
  • Zoro # G2040035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YPL3
Zoro #
G2040035
UPC #
190735240298
Country of Origin
China

Dimensions

Neck Dia.
1-17/32 to 1-23/32 in
Compatible Hook Neck Diameter
1 1/2 in, 1 3/4 in

Details

Item
Clamp-On Spring Latch
Material
Steel
Finish
Zinc Plated
Color
Silver
Hook Opening
2 3/8 to 2 1/2 in
Latch Type
Spring

Description

Clamp-On Spring Latch, Latch Type Spring, Working Load Limit N/A, Compatible Hook Neck Diameter 1 1/2 in, 1 3/4 in, Material Steel, Finish Zinc Plated, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.