Class 2 Transformer, 20 VA, Not Rated, 24V AC, 120/208/240V AC

  • Mfr # 4VZE2

  • Zoro # G2509543


product price:  $19.15
/ea

Key Features

Input Voltage - Transformer
120/208/240V AC
Output Voltage
24V AC
Power Rating
20 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VZE2
Zoro #
G2509543
UPC #
190735336595
Country of Origin
Viet Nam

Dimensions

Overall Height
1.9 in
Overall Width
3.3 in
Overall Depth
1.8 in
Height
1.9 in
Width
3.3 in
Depth
1.8 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120/208/240V AC
Output Voltage
24V AC
Power Rating
20 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Primary Connection
Wire Leads
Enclosure Finish
No Finish
Output Voltage - Transformer
24V AC
VA Rating - Transformer
20 VA
Phase - Electrical
1
Enclosure Rating
Not Rated
Secondary Connection
Wire Leads
Protective Device
Coil Protector
Enclosure Type
Frame
Temp. Rise
65 Degrees C
Standards
cURus, UL File No. E181503
Enclosure Style - Transformer
Open
Connection - Secondary
Wire Lead
Connection - Primary
Wire Lead
Temperature Rise
65°C

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 20 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Wire Leads, Secondary Connection Wire Leads, Temp. Rise 65 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.