Class 2 Transformer, 75 VA, Not Rated, 24V AC, 120/208/240/480V AC

  • Mfr # 4VZF5

  • Zoro # G1998936


product price:  $47.29
/ea

Key Features

Input Voltage - Transformer
120/208/240/480V AC
Output Voltage
24V AC
Power Rating
75 VA
Phase
Single
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4VZF5
Zoro #
G1998936
UPC #
190735336717
Country of Origin
Viet Nam

Dimensions

Overall Height
3.05 in
Overall Width
2.5 in
Overall Depth
3.86 in
Depth
3.86 in
Width
2.5 in
Height
3.05 in

Details

Item
Class 2 Transformer
Input Voltage - Transformer
120/208/240/480V AC
Output Voltage
24V AC
Power Rating
75 VA
Phase
Single
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
NEMA Enclosure Rating
Not Rated
Temperature Rise
149 Degrees F
Enclosure Rating
Not Rated
VA Rating - Transformer
75 VA
Temp. Rise
65 Degrees C
Enclosure Type
Open
Primary Connection
Wire Leads
Output Voltage - Transformer
24V AC
Standards
cURus, UL File No. E181503
Phase - Electrical
1
Enclosure Finish
No Finish
Protective Device
Circuit Breaker
Includes
3.2A 250V Circuit Breaker
Secondary Connection
Wire Leads
Enclosure Style - Transformer
Open
Connection - Secondary
Wire Lead
Connection - Primary
Wire Lead

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, 208V AC, 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 75 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Wire Leads, Secondary Connection Wire Leads, Temp. Rise 65 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.