KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Class 2 Trnsformr, 60VA, 120VAC, 24VAC, Foot

DAYTON| Zoro #: G2035336| Mfr #: 4VZE9

$32.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4.00"
Phase: 1
Includes: 3.2A 250V Circuit Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035336 Mfr #: 4VZE9
Width: 4.00"Phase: 1
Includes: 3.2A 250V Circuit BreakerPrimary Connection: Wire Leads
Mounting: FootEnclosure Rating: Not Rated
Hz: 50/60Protective Device: Circuit Breaker
VA Rating: 60Item: Class 2 Transformer
Depth: 3.50"Height: 2.5"
Output Voltage: 24VACEnclosure Type: Open
Input Voltage: 120VACEnclosure Finish: No Finish
Standards: cURus, UL File Number E181503Temp. Rise: 65 Degrees C
Country of Origin (subject to change): China

Description

Class 2 Transformer, 60 VA Rating, Input Voltage 120VAC, Output Voltage 24VAC, Foot Mounting, Protective Device Circuit Breaker, Primary Connection Wire Leads, Secondary Connection Screw Terminals, 1 Phase, 50/60 Hz, 65 Degrees C Temp. Rise, Open Enclosure Type, Enclosure Rating Not Rated, Enclosure Finish No Finish, Height 2.5 In., Depth 3.50 In., Width 4.00 In., Standards cURus, UL File Number E181503, Includes 3.2A 250V Circuit Breaker

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews