Shop All Transformers
Dayton
Class 2 Transformer, 20 VA, Not Rated, 65 °C, 24V AC, 120V AC
Mfr # 4VZE1
Zoro # G2073206
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 20 VA
- Protective Device Coil Protector
- Enclosure Style - Transformer Open
Product Information
- Brand Dayton
- MFR # 4VZE1
- Zoro # G2073206
- UPC # 190735336588
- Country of Origin Multiple
- Category Transformers
Dimensions
Height | 1.9 in |
Width | 3.3 in |
Depth | 1.8 in |
Details
Description
Class 2 Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 20 VA, Protective Device None, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Wire Leads, Secondary Connection Wire Leads, Temp. Rise 65 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 12 in D, 12, 3R, 4, 4X, Hinged (N412202012WSSC)
- ALLEN BRADLEY ALLEN BRADLEY 1756-PA75 (1756-PA75)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- WIEGMANN Replacement Clamp Assembly, Clamp Accessory, Chrome (WABN4JICA)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 120/240V AC (31EH81)
- DAYTON Control Transformer, 75 VA, 55 °C, 120V AC, 208/277V AC (31EH12)
- DAYTON Control Transformer, 200 VA, 80 °C, 120V AC, 240/480V AC (31EG86)
- DAYTON Control Transformer, 350 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ54)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/240/480V AC (31EJ50)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (31EH77)
- EDWARDS SIGNALING Class 2 Transformer, 20 VA @ 8V AC, 30 VA @ 16V AC, 30 VA @ 24 V AC, Not Rated, Not Rated, 120V AC (598)
- Dayton Power Distribution