Zoro Homepage

Clean Out Port Kit

  • Mfr # 3ATV9

  • Zoro # G3093151


product price: $289.99
/ea
Free Shipping & Returns

Key Features

For Use With
Belt-Drive Exhaust Fan, Centrifugal Upblast Roof Ventilators
Function
Allows for Easy Cleaning of Ventilator Wheel Through the Windband
Width (In.)
7 in
Remarks
Required for NFPA 96 and UL 762 Cooking Applications
Height (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ATV9
Zoro #
G3093151
UPC #
190735279557
Country of Origin
United States

Dimensions

Width (In.)
7 in
Height (In.)
7 in
Overall Height
7 in
Fits Square Base Size
7 in
Overall Width
7 in

Details

For Use With
Belt-Drive Exhaust Fan, Centrifugal Upblast Roof Ventilators
Function
Allows for Easy Cleaning of Ventilator Wheel Through the Windband
Item
Clean Out Port Kit
Remarks
Required for NFPA 96 and UL 762 Cooking Applications
Includes
Hardware Kit, Removable Plug
Construction Material
Aluminum
Application
Allows for Easy Cleaning of Ventilator Wheel Through the Windband
Standards
AMCA, NFPA 96, UL 762
For Fan Type
Downblast Fans, Upblast Fans
Compatible Manufacturer Model Number
C-Series Product
Material
Aluminum
For Fan Mounting Type
Roof Mount
Product Type
Clean Out Port Kit

Description

Clean Out Port Kit, Fits Square Base Size 7 in, Compatible Grainger Part Number All Dayton Centrifugal Upblast Exhaust Ventilators, Material Aluminum, Includes Hardware Kit, Removable Plug, For Fan Type Downblast Fans, Upblast Fans, For Fan Mounting Type Roof Mount, Container Capacity Not Applicable, Standards AMCA, NFPA 96, UL 762, Compatible Manufacturer Model Number C-Series Product, For Use With Belt-Drive Exhaust Fan, Centrifugal Upblast Roof Ventilators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.