This item is Discontinued.

Dayton Class 2 Transformer, 96 VA, Not Rated, 65 Degrees C, 24 V AC, 120 V AC 4VZF6

Class 2 Transformer, 96 VA, Not Rated, 65 Degrees C, 24 V AC, 120 V AC (Discontinued)

  • Mfr # 4VZF6
  • Zoro # G2951103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VZF6
Zoro #
G2951103
UPC #
190735336724
Country of Origin
China

Dimensions

Height
3 in
Width
2.50 in
Depth
4.00 in

Details

Item - Transformer
Class 2 Transformer
Item
Class 2 Transformer
Input Voltage - Transformer
120 V AC
Output Voltage - Transformer
24 V AC
VA Rating - Transformer
96 VA
Phase - Electrical
1
Mounting - Transformer
Foot
Hz - Electrical
50 Hz, 60 Hz
Enclosure Rating
Not Rated
Temp. Rise
65 Degrees C
Input Voltage
120VAC
Standards
cULus, UL File Number E181503
Includes
4A 250V Circuit Breaker
Enclosure Style - Transformer
Open
Mounting
Foot
Enclosure Type
Enclosed
Secondary Connection
Wire Leads
VA Rating
100
Protective Device
Circuit Breaker
Phase
1
Hz
50/60
Output Voltage
24VAC
Primary Connection
Wire Leads
Enclosure Finish
No Finish

Description

Class 2 Transformer, Input Voltage - Transformer 120 V AC, Output Voltage - Transformer 24 V AC, VA Rating - Transformer 96 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Wire Leads, Secondary Connection Wire Leads, Temp. Rise 65 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.