Zoro Homepage

CO2 Cartridges, Steel, 3-13/32" L, PK12

  • Mfr # 491A20

  • Zoro # G2387139


product price: $23.19
/pk 12, $1.93/ea

Key Features

For Use With
1GDL7, 491A19
Size
16 g
Length
3 13/32 in
Max. Working Pressure
800 psi
Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491A20
Zoro #
G2387139
UPC #
-
Country of Origin
China

Dimensions

Size
16 g
Length
3 13/32 in
Width
7/8 in
Overall Diameter
7/8 in
Overall Length
3 7/16 in

Details

Item
CO2 Cartridge
For Use With
1GDL7, 491A19
Max. Working Pressure
800 psi
Color
Silver
Material
Steel
Application
Clears Clogged Condensate Drains
Number of Cartridges
12
Compatible Manufacturer Model Number
491A19
Body Material
Steel
Air Pressure
800 psi
Product Type
CO2 Cartridge

Description

CO2 Cartridge, 3 7/16 in L, 800 psi,PK12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.