Cogged V-Belt, 13W, BX47, BX, NR, 50 in, 21/32 in Top Width
- Mfr # BX47
- Zoro # G4963427
product price:Â
$
18.19
/ea
Key Features
V-Belt Type
Cogged
Belt Series
13W
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX47
- Zoro #
- G4963427
- UPC #
- 190735128053
- Country of Origin
- Indonesia
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- 13W
- V-Belt Section
- BX
- Industry Number
- BX47
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Single or Multiple V-Belt Drives
- Edge Construction
- Raw Edge
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- Rubber Compound
- Maximum Operating Temperature
- 194 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 50 in
- Belt Trade Size
- BX
- Nominal Length
- 50 in
Description
The DAYTON - 13W529 is a cogged, classical V-Belt designed for use with single or multiple V-belt drives. Constructed from materials such as polyester cords and rubber, this belt offers resistance to heat and oil, making it suitable for various industrial applications. The raw edge construction of the belt is intended to improve grip on pulleys and potentially enhance power transmission efficiency.
Key Features of the DAYTON - 13W529 Cogged Classical V-Belt:
- Belt Material: Made from Polyester Cords and Rubber which is designed for potential durability and flexibility.
- Construction: Raw Edge, Cogged design intended to improve grip on pulleys and potentially enhance power transmission efficiency.
- Operating Temperature Range: Rated for operation within the specified temperature ranges of -22 Degrees F to 194 Degrees F.
- Number of Ribs: Contains one rib that is designed to distribute load across the belt's width, which may enhance its power transmission efficiency.
- Outside Length: Measuring 50 inches along its outer perimeter, compatible with certain machinery drive systems based on this measurement.
- V-Belt Section: Classified under BX section suggesting compatibility with certain types of machinery based on these specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.