Shop DAYTON
See all product information
Create Account
Cogged V-Belt, 13W, BX49, BX, NR, 52 in, 21/32 in Top Width
- Mfr # BX49
- Zoro # G4963436
product price:Â
$
19.29
/ea
Key Features
V-Belt Type
Cogged
Belt Series
13W
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX49
- Zoro #
- G4963436
- UPC #
- 190735128060
- Country of Origin
- Indonesia
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- 13W
- V-Belt Section
- BX
- Industry Number
- BX49
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Single or Multiple V-Belt Drives
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Belt Material
- Rubber Compound
- Edge Construction
- Raw Edge
- Minimum Operating Temperature
- -22 Degrees F
- Maximum Operating Temperature
- 194 Degrees F
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 52 in
- Belt Trade Size
- BX
- Nominal Length
- 52 in
Description
The DAYTON - 13W530 is a Cogged, Classical V-Belt designed for use with single or multiple V-belt drives. Constructed from durable materials such as polyester cords and rubber, this belt offers resistance to heat and oil, which may contribute to durability in various industrial environments. Its raw edge construction enhances grip while the cogged design improves power transmission efficiency.
Key Features of the DAYTON - 13W530 V-Belt:
- Belt Material: The belt is constructed from Polyester Cords and Rubber, materials known for their potential durability and flexibility.
- Construction: Raw Edge, Cogged construction provides enhanced grip and improved power transmission efficiency.
- Operating Temperature Range: This belt is rated for operation within a temperature range of -22 Degrees to 194 Degrees F.
- Number of Ribs: One rib present in the V-Belt is designed to potentially distribute load evenly, which may enhance its performance.
- V-Belt Section: Classified under BX section indicating its dimensions and compatibility with certain machinery. This attribute aids industry professionals in selecting the appropriate belt for their mechanical applications.
- Resistance Properties: Heat Resistant and Oil Resistant properties may contribute to product lifespan even under challenging industrial conditions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.