Shop DAYTON
See all product information
Create Account
Cogged V-Belt, 13W, BX88, BX, Rubber, 91 in, 21/32 in Top Width
- Mfr # BX88
- Zoro # G4963445
product price:Â
$
34.79
/ea
Key Features
V-Belt Type
Cogged
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX88
- Zoro #
- G4963445
- UPC #
- 190735128077
- Country of Origin
- Indonesia
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged
- Belt Series
- 13W
- V-Belt Section
- BX
- Industry Number
- BX88
- Number of Ribs
- 1
- Material
- Rubber
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Construction
- Raw Edge, Cogged
- For Use With
- Single or Multiple V-Belt Drives
- Belt Material
- Rubber Compound
- Maximum Operating Temperature
- 194 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Edge Construction
- Raw Edge
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 91 in
- Belt Trade Size
- BX
- Nominal Length
- 91 in
Description
The DAYTON - 13W531 is a cogged, classical V-Belt designed for use with single or multiple V-belt drives. Constructed from durable materials such as polyester cords and rubber, this belt offers resistance to heat and oil, making it suitable for various industrial applications. The raw edge construction of the belt enhances its grip on pulleys, potentially improving power transmission efficiency.
Key Features of the DAYTON - 13W531 Cogged Classical V-Belt:
- Belt Material: Made from robust Polyester Cords and Rubber, designed for potential durability and flexibility.
- Construction: Raw Edge, Cogged design enhances grip on pulleys and is intended to potentially improve power transmission efficiency.
- Operating Temperature Range: Rated for operation within the specified temperature ranges of -22 Degrees to 194 Degrees F.
- Number of Ribs: Designed with one rib that may distribute load evenly, potentially enhancing the belt's power transmission efficiency.
- Outside Length: With an outside length of 91 inches, it is designed for compatibility with certain machinery drive systems.
- V-Belt Section: Classified under BX section indicating its dimensions and compatibility with certain machinery types.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.