Shop DAYTON
See all product information
Create Account
Cogged V-Belt, Power King, A84, A, NR, 86 in, 1/2 in Top Width
- Mfr # A84
- Zoro # G3112837
product price:Â
$
17.15
/ea
Key Features
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
A
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A84
- Zoro #
- G3112837
- UPC #
- 190735341810
- Country of Origin
- Thailand
- Item
- Cogged V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- A
- Industry Number
- A84
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Belt Material
- Rubber Compound
- Application
- Heavy Industry, HVAC, Light Industry
- Edge Construction
- Wrapped
- Maximum Operating Temperature
- 194 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
- Belt Coating
- Rubber
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Color
- Black
- Tensile Strength
- 2,900 N/mm
- Number of Bands
- 1
- Profile Type
- Single-Sided
- Static Conductivity
- Not Static Conductive
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 86 in
- Belt Trade Size
- A
- For Minimum Pulley Pitch Diameter
- 3 in
- Rib Width
- 0.5 in
- Pitch Length
- 84 in
- Nominal Length
- 86 in
Description
Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number A84, Number of Bands 1, Outside Length 86 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R), Color Black, For Minimum Pulley Pitch Diameter 3 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.