Shop DAYTON
See all product information
Create Account
Cogged V-Belt, Power King, B210, B, NR, 213 in, 21/32 in Top Width
- Mfr # B210
- Zoro # G2712577
product price:Â
$
48.99
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B210
- Zoro #
- G2712577
- UPC #
- 190735367957
- Country of Origin
- Thailand
- Item
- Cogged V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- B
- Industry Number
- B210
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Tensile Strength
- 3,900 N/mm
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Application
- Heavy Industry, HVAC, Light Industry
- Number of Bands
- 1
- Maximum Operating Temperature
- 194 Degrees F
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Edge Construction
- Wrapped
- Belt Coating
- Rubber
- Belt Material
- Rubber Compound
- Profile Type
- Single-Sided
- Static Conductivity
- Not Static Conductive
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 213 in
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Belt Trade Size
- B
- Pitch Length
- 210 in
- Rib Width
- 0.66 in
- Nominal Length
- 213 in
Description
The DAYTON - 6L224 is a Classical V-Belt, an essential component used in power transmission applications. This mechanical device facilitates efficient and secure transfer of power between rotating shafts, commonly found in industrial machinery or heavy-duty vehicles. Made from gum rubber with a fabric cover and polyester cords, this belt is constructed to operate within specified torque ranges, with an emphasis on durability and strength.
Key Features of the DAYTON - 6L224 Classical V-Belt:
- Belt Material: The belt is made from Gum Rubber, a material known for its durable and flexible properties.
- Construction: Wrapped construction enhances the belt's grip and load distribution efficiency.
- Operating Temperature Range: It is rated for operation within the specified temperature range.
- Resistance Properties: It features resistance characteristics against heat, oil, and static conduction as per manufacturer's specifications.
- V-Belt Section & Top Width: Classified as 'B' section with top width measuring at 21/32 inches indicating its dimensions for compatibility with certain machinery.
- Tensile Strength: A tensile strength rating of 3,900 N/mm indicates it is designed to manage certain levels of stress according to manufacturer's specifications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.