Cogged V-Belt, Power King, C151, C, Rubber, 155 in, 7/8 in Top Width

  • Mfr # C151
  • Zoro # G3183381
product price: 
$
70.29
/ea

Key Features

V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
C
Number of Ribs
1
Top Width
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C151
Zoro #
G3183381
UPC #
190735287408
Country of Origin
Thailand
Item
Cogged V-Belt
V-Belt Type
V-Belt
Belt Series
Power King
V-Belt Section
C
Industry Number
C151
Number of Ribs
1
Material
Rubber
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
Standards
ARPM
Construction
Wrapped
For Use With
Single or Multiple V-Belt Drives
Belt Material
Rubber Compound
Number of Bands
1
Application
Heavy Industry, HVAC, Light Industry
Minimum Operating Temperature
-22 Degrees F
Belt Coating
Rubber
Edge Construction
Wrapped
Tensile Strength
6,400 N/mm
Color
Black
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Static Conductivity
Not Static Conductive
System of Measurement
Inch
Profile Type
Single-Sided
Wire Color
Black

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
155 in
For Minimum Pulley Pitch Diameter
9 in
Belt Trade Size
C
Pitch Length
151 in
Rib Width
0.88 in
Nominal Length
155 in

Description

Wedge V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number C151, Number of Bands 1, Outside Length 155 in, Reinforcing Cord Material Polyester, Thickness 17/32 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Wedge, Application Heavy Industry, HVAC, Light Industry, Belt Coating Rubber, Belt Series Power King(R), Color Black, For Minimum Pulley Pitch Diameter 9 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews