Cogged V-Belt, Power King Cog, AX39, AX, NR, 41 in, 1/2 in Top Width

  • Mfr # AX39
  • Zoro # G3431881
product price: 
$
12.15
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AX39
Zoro #
G3431881
UPC #
190735287538
Country of Origin
Indonesia
Item
Cogged V-Belt
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
AX
Industry Number
AX39
Number of Ribs
1
Material
NR
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
Standards
ARPM
Construction
Raw Edge, Cogged
For Use With
Single or Multiple V-Belt Drives
Tensile Strength
3,400 N/mm
Color
Black
Number of Bands
1
Belt Material
Rubber Compound
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Anti-Static, Heat-Resistant, Oil-Resistant
Edge Construction
Raw Edge
Application
Heavy Industry, HVAC, Light Industry
Belt Coating
Rubber
Minimum Operating Temperature
-22 Degrees F
Products By Industry
Electrical
Static Conductivity
Not Static Conductive
Profile Type
Single-Sided
System of Measurement
Inch
Wire Color
Black

Dimensions

Top Width
1/2 in
Thickness
5/16 in
Outside Length
41 in
For Minimum Pulley Pitch Diameter
2.2 in
Belt Trade Size
AX
Rib Width
0.5 in
Pitch Length
39 in
Nominal Length
41 in

Description

The DAYTON - 3GWU6 is a Cogged, Classical V-Belt intended for use in a variety of industrial applications. This belt, part of the Power King Cog series, features a robust construction with a fabric cover, rubber body and polyester cords. It's compatible with both single and multiple V-belt drive systems.

Key Features of the DAYTON - 3GWU6 V-Belt:

  • Belt Material: The belt is made from gum rubber, known for its potential durability and flexibility characteristics.
  • Construction: Raw edge and cogged design, intended to potentially enhance grip, load distribution, and power transmission efficiency.
  • For Minimum Pulley Pitch Diameter: Intended to be compatible with pulleys having a minimum pitch diameter of 2.2 inches as part of diverse machinery drive systems.
  • Operating Temperature Range: Rated to operate within temperature ranges from -22 degrees to 194 degrees Fahrenheit; performance may vary based on conditions.
  • Number of Ribs: Contains one longitudinal reinforcement rib that is designed with the intention of improving grip, distributing load evenly, and potentially enhancing power transmission efficiency
  • V-Belt Section: Classified as AX section indicating its dimensions and compatibility with certain machinery making it easier for industry professionals to select the appropriate belt for their mechanical applications
  • Tensile Strength: With a rated tensile strength of 3,400 N/mm this v-belt is designed to resist certain levels of tension; actual performance may vary depending on usage conditions."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews