Cogged V-Belt, Power King Cog, AX40, AX, Rubber, 42 in, 1/2 in Top Width
- Mfr # AX40
- Zoro # G3452705
product price:Â
$
10.39
/ea
Key Features
V-Belt Type
Cogged
V-Belt Section
AX
Number of Ribs
1
Top Width
1/2 in
Thickness
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 42 in
- Belt Trade Size
- AX
- For Minimum Pulley Pitch Diameter
- 2.2 in
- Rib Width
- 0.5 in
- Pitch Length
- 40 in
- Nominal Length
- 42 in
Description
Here is the revised description:
The DAYTON - 1YVU8 is a Cogged, Classical V-Belt designed for general industrial applications. It's part of the Power King Cog series and has an AX belt trade size. The construction of this V-belt includes a fabric cover, rubber body, and polyester cords which contribute to its durability, flexibility, and resistance to environmental factors such as heat and chemicals.
Key Features of the DAYTON - 1YVU8 V-Belt:
- Belt Material: Made from gum rubber with a raw edge cogged construction for enhanced grip and load distribution.
- Operating Temperature: Rated for operation within a temperature range of -22 Degrees F to 194 Degrees F.
- Reinforcing Cord Material: Polyester cords are used in the belt's structure providing additional strength.
- Resistance Properties: This belt has resistance properties against heat, oil and static conduction.
- V-Belt Section & Type: Classified under the AX section indicating its specific dimensions; it's a classical cogged type enhancing compatibility with certain machinery.
- Dimensions: Has an outside length of 42 inches, top width measurement of half an inch and thickness of 5/16" crucial for proper fitment in machinery drive systems
- Tensile Strength: Has been tested up to 3,400 N/mm tension strength.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.