Shop DAYTON
See all product information
Create Account
Cogged V-Belt, Power King Cog, BX106, BX, Rubber, 109 in, 21/32 in Top Width
Mfr # 3GXC6
Zoro # G3215703
product price:Â
$
38.59
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
BX
Industry Number
BX106
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3GXC6
- Zoro #
- G3215703
- UPC #
- 190735287941
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 109 in
- Belt Trade Size
- BX
- For Minimum Pulley Pitch Diameter
- 4 in
- Pitch Length
- 106 in
- Rib Width
- 0.66 in
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number BX106, Number of Bands 1, Outside Length 109 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.