Cogged V-Belt, Power King Cog, BX70, BX, NR, 73 in, 21/32 in Top Width
- Mfr # BX70
- Zoro # G2559103
product price:Â
$
25.19
/ea
Key Features
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 73 in
- For Minimum Pulley Pitch Diameter
- 4 in
- Belt Trade Size
- BX
- Rib Width
- 0.66 in
- Pitch Length
- 70 in
- Nominal Length
- 73 in
Description
The DAYTON - 6L282 is a Cogged, Classical V-Belt designed for general industrial applications. This belt is part of the Power King Cog series and features a construction of fabric cover, rubber body, and polyester cords. The material composition contributes to its durability, flexibility, and potential resistance to certain environmental factors like heat and chemicals.
Key Features of the DAYTON - 6L282 V-Belt:
- Belt Coating: The belt features a rubber coating that may offer some level of protection against wear.
- Construction: Raw Edge, Cogged design is intended for better grip and power transmission efficiency.
- For Minimum Pulley Pitch Diameter: Suitable for pulleys with a minimum pitch diameter of 4 inches.
- Operating Temperature Range: Rated for operation within the temperature range of -22 Degrees F to 194 Degrees F.
- Number of Ribs: Single rib present in the belt helps distribute load in a manner that could potentially enhance performance.
- Outside Length & Top Width: With an outside length of 73 inches and top width measurement across the top surface being 21/32 inch, it is designed for compatibility with various machinery drive systems.
- V-Belt Section & Type: Classified under BX section indicating its dimensions compatibility with certain machinery; type is classical cogged
- Tensile Strength: Features a tensile strength rating of up to 5,900 N/mm indicating potential suitability for heavy-duty applications
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.