Zoro Homepage

Coil Chain, Trade 4/0,100 ft. L, 670 lb.

  • Mfr # 34RZ86

  • Zoro # G0046999


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
670 lb
Grade
30
Finish
Galvanized
For Lifting
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34RZ86
Zoro #
G0046999
UPC #
190735266311
Country of Origin
China

Dimensions

Trade Size
4/0
Length
100 ft
Overall Length
100 ft
Material Thickness
1/8 in
Link Inside Width
3/8 in
Link Inside Length
1 3/8 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
670 lb
Grade
30
Finish
Galvanized
For Lifting
No
Chain Link Style
Straight
Welding Type
Welded
Material
Q235 Steel
Chain Classification
Coil
Standards
NACM
Links per Foot
9
Includes Hook
No Hook Included
Minimum Operating Temperature
-40 Degrees F
Lifting Capability
Not for Lifting
Chain Type
Coil Chain
Maximum Operating Temperature
400 Degrees F
Link Type
Straight
Weight per Foot
0.35 lb

Description

Straight Chain, Chain Type Coil Chain, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 670 lb, Trade Size 4/0, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 9, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 400 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.