Zoro Homepage

Collapsible Drum

  • Mfr # 3AA32

  • Zoro # G2476591


product price: $111.99
/ea
Free Shipping & Returns

Key Features

For Use With
3AA31
Includes
(4) Casters
Overall Depth (In.)
31/32
Filter Rating (Microns)
30 gal
Overall Dia. (In.)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AA32
Zoro #
G2476591
UPC #
190735278765
Country of Origin
China

Dimensions

Overall Depth (In.)
31/32
Overall Dia. (In.)
19 in
Overall Width (In.)
1-45/64
Overall Height (In.)
24 in
Overall Depth
24 in
Overall Dia.
19 in

Details

Item
Collapsible Drum
For Use With
3AA31
Includes
(4) Casters
Filter Rating (Microns)
30 gal
Type
30 gal
Drum Capacity
30 gal

Description

Collapsible Drum, Product Type Collapsible Drum, Compatible with Grainger Part Number 3AA31, Overall Dia. 19 in, Overall Length Not Applicable, Overall Depth 24 in, Overall Width Not Applicable, Drum Capacity 30 gal, Compatible with Manufacturer Model Number 3AA31, Includes (4) Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.