Zoro Homepage

Collapsible Drum

  • Mfr # 3AA33

  • Zoro # G1754121


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
3AA17, 3AA18, 3AA21, 3AA25, 3AA26, 3AA29
Includes
(4) Casters
Type
55 gal
Overall Depth
24 in
Overall Dia.
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AA33
Zoro #
G1754121
UPC #
190735278772
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Dia.
19 in

Details

Item
Collapsible Drum
For Use With
3AA17, 3AA18, 3AA21, 3AA25, 3AA26, 3AA29
Includes
(4) Casters
Type
55 gal
Drum Capacity
55 gal

Description

Collapsible Drum, Product Type Collapsible Drum, Compatible with Grainger Part Number 3AA17, 3AA18, 3AA21, 3AA25, 3AA26, 3AA29, Overall Dia. 19 in, Overall Length Not Applicable, Overall Depth 24 in, Overall Width Not Applicable, Drum Capacity 55 gal, Compatible with Manufacturer Model Number 3AA17, 3AA18, 3AA21, 3AA25, 3AA26, 3AA29, Includes (4) Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.