Zoro Homepage

Column

  • Mfr # 090COLU1203

  • Zoro # G9499341


product price: $11.69
/ea

Key Features

For Use With
Column
For Use With Mfr. Model Number
090COLU1203
Fits Brand
Dayton
Material
ABS Plastic
Length
560 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090COLU1203
Zoro #
G9499341
UPC #
190735317365
Country of Origin
China

Dimensions

Length
560 mm

Details

Item
Column
For Use With
Column
For Use With Mfr. Model Number
090COLU1203
Fits Brand
Dayton
Material
ABS Plastic
Product Type
Column
Compatible Manufacturer Model Number
090COLU1203

Description

Column, Cord Length Not Applicable, Length 560 mm, Material ABS Plastic, For Use With Column

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.