Column
Mfr # 090COLU1304
Zoro # G2373738
product price: $21.29
/eaSold in multiples of 2 for $42.58
Key Features
For Use With
Column
For Use With Mfr. Model Number
090COLU1304
Fits Brand
Dayton
Length
561 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090COLU1304
Zoro #
G2373738
UPC #
190735317303
Country of Origin
China
Dimensions
Length
561 mm
Details
Item
Column
For Use With
Column
For Use With Mfr. Model Number
090COLU1304
Fits Brand
Dayton
Material
Steel
Product Type
Column
Compatible Manufacturer Model Number
090COLU1304
Description
Column, Cord Length Not Applicable, Length 561 mm, Material Steel, For Use With Column
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.