Column
Mfr # PPTCOL08G
Zoro # G8021255
product price: $105.99
/ea
Free Shipping & Returns
Key Features
For Use With
Column
For Use With Mfr. Model Number
PPTCOL08G
Fits Brand
Dayton
Length
608 1/2 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTCOL08G
Zoro #
G8021255
UPC #
190735319086
Country of Origin
China
Dimensions
Length
608 1/2 mm
Details
Item
Column
For Use With
Column
For Use With Mfr. Model Number
PPTCOL08G
Fits Brand
Dayton
Material
Stainless Steel
Includes
Coupling
Product Type
Column
Compatible Manufacturer Model Number
PPTCOL08G
Description
Column, Cord Length Not Applicable, Length 608 1/2 mm, Material Stainless Steel, For Use With Column, Includes Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.