Zoro Homepage

Combination Louver Damper, 36x24

  • Mfr # 45C679

  • Zoro # G6937962


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
36H x 24W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
For Use With
Intake or Exhaust Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45C679
Zoro #
G6937962
UPC #
190735300909
Country of Origin
United States

Dimensions

Intake Louver Inside Width
21 in
Inside Height (In.)
30 in
Flange Width (In.)
1 1/4 in
Intake Louver Outside Height
35 1/2 in
Outside Width (In.)
23 1/2 in
Rough Opening Height
36 in
Outside Width
23 1/2 in
Inside Height
34 1/2 in
Inside Width
21 3/4 in
Rough Opening Width
24 in
Outside Height
35 1/2 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
36H x 24W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
36"H 24"W Drnbl Extrd Alu Combo Dmpr
For Use With
Intake or Exhaust Applications
Louver Max. Intake
1,531 cfm
Louver Free Area
2.33 sq ft
Blade Angle (Deg.)
45/90
Includes
Bird Screen
Louver Max. Exhaust
2,406 cfm
Number of Blades
7
Louver Item
Combination Louver Damper
Finish
Mill
Intake or Exhaust Application
Exhaust, Intake
Maximum Exhaust
2,406 cfm
Material
Aluminum
Beginning Point of Water Penetration
1,118 fpm
Frame Type
Hat Channel
Blade Angle
45 Degrees
Maximum Air Velocity
3,500 fpm
Louver Maximum Intake
1,531 cfm
Free Area
2.3 sq ft
Adjustable Blades
Yes
Blade Type
Drainable

Description

36 In.H 24 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Hat Channel, Outside Height 35 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 36 in, Rough Opening Width 24 in, Louver Maximum Intake 1,531 cfm, Maximum Exhaust 2,406 cfm, Flange Width Not Applicable, Free Area 2.3 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,500 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 34 1/2 in, Inside Width 21 3/4 in, Number of Blades 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.