Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Louver Damper, Adj, 41-1/2 H, Alum

  • Mfr # 5NKJ0

  • Zoro # G1652007


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Combination
Min. Wall Opening (In.)
42H x 42W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Aluminum
Louver Free Area
5.01 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NKJ0
Zoro #
G1652007
UPC #
190735347379
Country of Origin
United States

Dimensions

Flange Width (In.)
1 1/4 in
Outside Width (In.)
41 1/2 in
Intake Louver Outside Height
41 1/2 in
Inside Height (In.)
36 in
Intake Louver Inside Width
39 in
Rough Opening Height
42 in
Outside Height
41 1/2 in
Rough Opening Width
42 in
Outside Width
41 1/2 in
Inside Height
40 1/2 in
Inside Width
39 3/4 in

Details

Louver Type
Combination
Min. Wall Opening (In.)
42H x 42W
Max. Velocity (FPM)
3,000 fpm
Louver Material
Aluminum
Item
36"H 39"W Drnbl Extrd Alu Combo Dmpr
Louver Free Area
5.01 sq ft
Louver Item
Combination Louver Damper
Louver Max. Intake
3,413 cfm
Blade Angle (Deg.)
45/90
For Use With
Intake or Exhaust Applications
Louver Max. Exhaust
4,875 cfm
Number of Blades
9
Includes
Bird Screen, Screen Fasteners
Free Area
5 sq ft
Maximum Air Velocity
3,000 fpm
Maximum Exhaust
4,875 cfm
Intake or Exhaust Application
Exhaust, Intake
Adjustable Blades
Yes
Louver Maximum Intake
3,413 cfm
Finish
Mill
Material
Aluminum
Blade Angle
45 Degrees
Beginning Point of Water Penetration
1,118 fpm
Frame Type
Hat Channel
Blade Type
Drainable

Description

36 In.H 39 In.W Drnbl Extrd Alu Combo Dmpr, Louver Type Combination, Frame Type Hat Channel, Outside Height 41 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 42 in, Rough Opening Width 42 in, Louver Maximum Intake 3,413 cfm, Maximum Exhaust 4,875 cfm, Flange Width Not Applicable, Free Area 5 sq ft, Beginning Point of Water Penetration 1,118 fpm, Maximum Air Velocity 3,000 fpm, Blade Angle 45 Degrees , Material Aluminum, Inside Height 40 1/2 in, Inside Width 39 3/4 in, Number of Blades 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.