Shop DAYTON

Commercial Wet/ Dry Vacuum, 6 gal, 1,200 W

  • Mfr # 61HV88
  • Zoro # G002017003

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Length
13 1/4 in.
Width
13 1/4 in.
Height
23 in.
Number of Motor Stages
1
Average Brush Life
400 hr.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61HV88
Zoro #
G002017003
UPC #
-
Country of Origin
China
Number of Motor Stages
1
Average Brush Life
400 hr.
Voltage
120V AC
Weight
15.9 lb
Item
Shop Vacuum
Static Pressure
84 in.
Includes
(2) Extension Wand , 8 ft. x 1 1/4 in. Hose, Cartridge Filter, Crevice Tool, Dusting Brush, Disposable Filter Bag, Foam Filter Sleeve, Floor Brush, Utility Nozzle, Retainer Cap, Muffler
Standards
ETL
Tank Material
Plastic
Features
On Board Tool Storage
Vacuum Air Flow
73 cfm
Vacuum Collection Type
Bag
Sound Level
80 dB
Motor Efficiency Type
Brushed
Vacuum Power Source
Corded
Peak Horsepower
4 1/2 hp
Power
1,200 W
Current
10 A
Filter Efficiency
80 to 90% at 0.4 microns
Plug Type
Two-Prong
Vacuum Filtration Type
Standard
Vacuum Pickup Type
Wet/Dry
Application
Cleaning, Industrial
Air Watts
225 W
Tank Dry Capacity
3 3/4 gal
Frequency
60 Hz
Tank Wet Capacity
4 1/2 gal
Bag/Cartridge Reusability
Disposable
Filter Included
Standard
Power Source
Corded
HEPA Rated Machine
Not HEPA Rated
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Length
13 1/4 in.
Width
13 1/4 in.
Height
23 in.
Power Cord Length
18 ft.
Vacuum Hose Length
8 ft
Tank Size
6 gal
Vacuum Hose Dia.
1 1/4 in
Hose Length
8 ft
Cord Length
18 ft
Fits Chest Size
Tool Storage

Description

Wet/Dry Vacuum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.