Zoro Homepage

Compact Air Curtain

  • Mfr # 4HZ95

  • Zoro # G2116414


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Painted
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HZ95
Zoro #
G2116414
UPC #
190735326527
Country of Origin
Thailand

Dimensions

Width
48 in
Max. Mounting Height
8 ft
Height
7 3/8 in
Air Curtain Max. Door Width
4 ft
Depth
6 3/4 in
Overall Width
48 in
Overall Height
7 3/8 in
Overall Depth
6 3/4 in
Mounting Height for Insect Control
8 ft
Mounting Height for Temperature Control
8 ft
Power Cord Length
6 ft
Mounting Hole Diameter
1/4 in
Nozzle Width
2 1/2 in
For Frame Opening Width
4 ft

Details

Item
Unhtd 7.5"H 48"W 6.8"D Steel Air Curtain
Phase
1
Air Curtain Finish
Painted
Number of Motors
1
Air Curtain Air Velocity
1800/1350 fpm
Voltage
120
Air Curtain Air Volume
1350/1010 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Housing Color
Light Tan
Max. RPM
1,600 RPM
Motor HP
1/8 hp
Number of Speeds
2
Motor Type
Permanent Split Capacitor
Motor Enclosure
Totally Enclosed
Max. Amps
1.6
Air Curtain Item
Low Profile Air Curtain
Standards
ETL Listed
Control Type
2-Speed Unit Mounted Rocker Switch
Finish
Painted
Housing Material
Steel
Profile Type
Low Profile
Assembly
Assembled
Maximum Speed
1,600 RPM
Motor Horsepower per Motor
1/8 hp
Drive Type
Direct Drive
Electrical Connection
Plug-In
Ultraviolet Air Cleaning
No
Motor IP Rating
IP44
NEMA Plug Configuration
5-15P
Sound Level @ 10 ft
66 dBA
Sanitation Certified
No
For Outdoor Use
No
Minimum Operating Temperature
Not Available
HEPA Air Cleaning
No
Nameplate Voltage
120V AC
Washdown
No
Includes Mounting Fasteners
No
Maximum Air Volume
1,350 cfm
Maximum Operating Temperature
Not Available
Heated/Not Heated
Not Heated
Frequency
60 Hz
Grille Material
Steel
Full Load Current
1.6 A
Maximum Air Velocity
1,800 fpm
Power Consumption
0.19 kW
Type of Entrance
Front Customer Door

Description

Unhtd 7.5 In.H 48 In.W 6.8 In.D Steel Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 6 3/4 in, Overall Height 7 3/8 in, Overall Width 48 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,350 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Light Tan, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.