Zoro Homepage

Compact Air Curtain

  • Mfr # 4YP01

  • Zoro # G2849411


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Width
42 in
Phase
1
Max. Mounting Height
8 ft
Air Curtain Finish
Painted
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YP01
Zoro #
G2849411
UPC #
190735339046
Country of Origin
Thailand

Dimensions

Width
42 in
Max. Mounting Height
8 ft
Height
7 3/8 in
Air Curtain Max. Door Width
3.5 ft
Depth
6 3/4 in
Overall Depth
6 3/4 in
Overall Height
7 3/8 in
Overall Width
42 in
For Frame Opening Width
3 1/2 ft
Power Cord Length
6 ft
Nozzle Width
2 1/2 in
Mounting Height for Insect Control
8 ft
Mounting Height for Temperature Control
8 ft
Mounting Hole Diameter
1/4 in

Details

Item
Unhtd 7.5"H 42"W 6.8"D Steel Air Curtain
Phase
1
Air Curtain Finish
Painted
Number of Motors
1
Air Curtain Air Velocity
1800/1350 fpm
Voltage
120
Air Curtain Air Volume
1200/900 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Max. Amps
1.6
Number of Speeds
2
Motor Enclosure
Totally Enclosed
Air Curtain Item
Low Profile Air Curtain
Housing Color
Light Tan
Max. RPM
1,600 RPM
Motor Type
Permanent Split Capacitor
Motor HP
1/8 hp
Standards
ETL Listed
Control Type
2-Speed Unit Mounted Rocker Switch
Finish
Painted
Housing Material
Steel
Electrical Connection
Plug-In
Maximum Operating Temperature
Not Available
Ultraviolet Air Cleaning
No
Nameplate Voltage
120V AC
NEMA Plug Configuration
5-15P
Heated/Not Heated
Not Heated
Washdown
No
Sound Level @ 10 ft
66 dBA
Full Load Current
1.6 A
Maximum Speed
1,600 RPM
Sanitation Certified
No
Frequency
60 Hz
HEPA Air Cleaning
No
Motor IP Rating
IP44
Power Consumption
0.21 kW
Minimum Operating Temperature
Not Available
Maximum Air Velocity
1,800 fpm
For Outdoor Use
No
Profile Type
Low Profile
Grille Material
Steel
Assembly
Assembled
Motor Horsepower per Motor
1/8 hp
Maximum Air Volume
1,200 cfm
Includes Mounting Fasteners
No
Drive Type
Direct Drive
Type of Entrance
Front Customer Door

Description

Unhtd 7.5 In.H 42 In.W 6.8 In.D Steel Air Curtain, For Frame Opening Width 3 1/2 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 6 3/4 in, Overall Height 7 3/8 in, Overall Width 42 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,800 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,200 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Light Tan, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.