This item is Discontinued.

Dayton 4-1/2" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, White, Tilting Head 6MPP9

4-1/2" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, White, Tilting Head (Discontinued)

  • Mfr # 6MPP9
  • Zoro # G4070351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6MPP9
Zoro #
G4070351
UPC #
190735369432
Country of Origin
China

Dimensions

Blade Dia.
4-1/2"
Height
6 in
Width
5 in
Cord Length
6 ft.
Cord Length - Fans
6 ft.
Length
5"
Conductor Size
18/2 AWG
Fan Cord Length
6 ft
Blade Diameter
4 1/2 in

Details

Includes
Tilting Head
Item
Table & Floor Fan
Voltage
120V AC
Watts
16.5/15
Fan Item
Table & Floor Fan
Number of Conductors
2
Blade Material
Plastic
NEMA Plug Configuration
1-15P
Battery Operated - Fans
No
RPM
2300/2180
Number of Speeds
2
Hz
60
Bearing Type
Sleeve
Air Flow (CFM)
160/100
Fan Mounting Location
Table
Guard Material
Metal, Plastic
Fan Power Source
Plug-In
Standards
cETLus Listed
Amps
0.2/0.27
Fan Voltage
120VAC
Oscillating / Non-Oscillating
Non-Oscillating
Oscillating
No
Air Flow
100/160 cfm
Number of Blades
5
Color
White
Includes Remote Control
No
Environmental Applications
Office and Desk
Oscillation
Non-Oscillating
Wheeled Base
Stationary

Description

Compact Fan, Overall Style - Fans Compact, Fan Mounting Location Table, Number of Speeds 2, Blade Dia. 4 1/2 in, Non-Oscillating, Air Flow (CFM) 160/100, Fan Cord Length 6 ft, Fan Power Source Plug-In, 16.5/15 Watts, 2300/2180 RPM, Number of Blades 5, Battery Operated - Fans No, Fan Voltage 120 V AC, Fan, Length 5 In., 0.2/0.27 Amps, Height 6 in, Width 5 in, 60 Hz, Bearing Type Sleeve, Blade Material Plastic, Metal, Plastic, 18/2 AWG, 2, 1-15P, White, cETLus Listed, Tilting Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.