Zoro Homepage

Companion Flange, 21 in, For 4TM84, PR

  • Mfr # 166200

  • Zoro # G0368496


product price: $163.99
/pr
Free Shipping & Returns

Key Features

Inside Dia.
21 1/4 in
Overall Dia.
23 7/8 in
Material
Steel
Includes
Predrilled Mounting Holes
Dimension B
21 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166200
Zoro #
G0368496
UPC #
190735145708
Country of Origin
United States

Dimensions

Inside Dia.
21 1/4 in
Overall Dia.
23 7/8 in
Dimension B
21 1/4 in
For Tubeaxial Fan Dia.
21 in
Dimension A
23 7/8 in
Flange Width
1 1/2 in
Overall Width
1 1/2 in
Inside Diameter
21 1/4 in
Body Diameter
23 7/8 in
Mounting Hole Diameter
3/8 in
Outside Diameter
23 7/8 in
Bolt Circle Diameter
19 3/4 in
For Fan Diameter
21 in

Details

Item
Tubeaxial Companion Flange
Material
Steel
Includes
Predrilled Mounting Holes
For Use with Fans
4TM84
Mounting Hole
5/16 in
For Use With
4TM84
For Use With Fans
4TM84
Product Type
Companion Flange
For Fan Type
Tubeaxial
Type
Tubeaxial

Description

Tubeaxial Companion Flange, For Fan Diameter 21 in, For Fan Type Tubeaxial, Mounting Hole Diameter 3/8 in, Material Steel, Body Diameter 23 7/8 in, Bolt Circle Diameter 19 3/4 in, For Use With 4TM84, Includes Predrilled Mounting Holes, Inside Diameter 21 1/4 in, Outside Diameter 23 7/8 in, Overall Width 1 1/2 in, Product Type Companion Flange, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.