Companion Flange, Set of 2, 24in, For 4GXU5

  • Mfr # 166152

  • Zoro # G0554233


product price:  $580.99
/ea
Free Shipping & Returns

Key Features

For Tubeaxial Fan Dia.
24 in
Includes
Predrilled Mounting Holes
Dimension A
25 3/4 in
Inside Dia.
24 5/16 in
Overall Dia.
25 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166152
Zoro #
G0554233
UPC #
190735323335
Country of Origin
United States

Dimensions

For Tubeaxial Fan Dia.
24 in
Dimension A
25 3/4 in
Inside Dia.
24 5/16 in
Overall Dia.
25 3/4 in
Dimension B
24 5/16 in
Flange Width
1 1/2 in
Inside Diameter
24 3/8 in
Overall Width
1 1/2 in
For Fan Diameter
24 in
Body Diameter
25 3/4 in
Outside Diameter
25 3/4 in
Bolt Circle Diameter
25 5/8 in
Mounting Hole Diameter
1/2 in

Details

Item
Tubeaxial Companion Flange
Includes
Predrilled Mounting Holes
Material
Stainless Steel
Mounting Hole
7/16 in
For Use with Fans
4GXU5
For Use With
4GXU5
For Use With Fans
4GXU5
For Fan Type
Tubeaxial
Product Type
Companion Flange
Type
Tubeaxial

Description

Tubeaxial Companion Flange, For Fan Diameter 24 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Stainless Steel, Body Diameter 25 3/4 in, Bolt Circle Diameter 25 5/8 in, For Use With 4GXU5, Includes Predrilled Mounting Holes, Inside Diameter 24 3/8 in, Outside Diameter 25 3/4 in, Overall Width 1 1/2 in, Product Type Companion Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.