Companion Flange, Set of 2, 54in, For 5JKE4, PR

  • Mfr # 166298

  • Zoro # G2938817


product price:  $347.99
/pr
Free Shipping & Returns

Key Features

Dimension A
56 1/4 in
Includes
Predrilled Mounting Holes
Dimension B
54 9/16 in
For Tubeaxial Fan Dia.
54 in
Overall Dia.
56 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
166298
Zoro #
G2938817
UPC #
190735344132
Country of Origin
United States

Dimensions

Dimension A
56 1/4 in
Dimension B
54 9/16 in
For Tubeaxial Fan Dia.
54 in
Overall Dia.
56 1/4 in
Flange Width
1 1/2 in
Inside Dia.
54 9/16 in
Overall Width
1 1/2 in
Mounting Hole Diameter
1/2 in
For Fan Diameter
54 in
Bolt Circle Diameter
54 5/8 in
Outside Diameter
56 1/4 in
Inside Diameter
54 5/8 in
Metal Material Thickness
5/8 in
Body Diameter
57 3/4 in

Details

Item
Tubeaxial Companion Flange
Includes
Predrilled Mounting Holes
Material
Steel
For Use with Fans
5JKE4
Mounting Hole
7/16 in
For Use With
5JKE4
For Use With Fans
5JKE4
Product Type
Companion Flange
For Fan Type
Tubeaxial
Type
Tubeaxial

Description

Tubeaxial Companion Flange, For Fan Diameter 54 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Body Diameter 57 3/4 in, Bolt Circle Diameter 54 5/8 in, For Use With 5JKE4, Includes Predrilled Mounting Holes, Inside Diameter 54 5/8 in, Metal Material Thickness 5/8 in, Outside Diameter 56 1/4 in, Overall Width 1 1/2 in, Product Type Companion Flange, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.