Companion Flange, Set of 2, 60in, For 5JKE5, PR

  • Mfr # 166299

  • Zoro # G3267257


product price:  $465.99
/pr
Free Shipping & Returns

Key Features

Flange Width
1 1/2 in
Dimension B
60 9/16 in
Includes
Predrilled Mounting Holes
Material
Steel
For Tubeaxial Fan Dia.
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
166299
Zoro #
G3267257
UPC #
190735344149
Country of Origin
United States

Dimensions

Flange Width
1 1/2 in
Dimension B
60 9/16 in
For Tubeaxial Fan Dia.
60 in
Dimension A
63 in
Overall Dia.
63 in
Inside Dia.
60 9/16 in
Metal Material Thickness
5/8 in
Mounting Hole Diameter
1/2 in
Outside Diameter
63 in
Inside Diameter
60 5/8 in
Body Diameter
64 1/4 in
For Fan Diameter
60 in
Overall Width
1 1/2 in
Bolt Circle Diameter
60 5/8 in

Details

Item
Tubeaxial Companion Flange
Includes
Predrilled Mounting Holes
Material
Steel
For Use with Fans
5JKE5
Mounting Hole
7/16 in
For Use With
5JKE5
For Use With Fans
5JKE5
Product Type
Companion Flange
For Fan Type
Tubeaxial
Type
Tubeaxial

Description

Tubeaxial Companion Flange, For Fan Diameter 60 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Body Diameter 64 1/4 in, Bolt Circle Diameter 60 5/8 in, For Use With 5JKE5, Includes Predrilled Mounting Holes, Inside Diameter 60 5/8 in, Metal Material Thickness 5/8 in, Outside Diameter 63 in, Overall Width 1 1/2 in, Product Type Companion Flange, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.