Zoro Homepage
This item is Discontinued.
Dayton Condensate Removal Pump, 270, 10.4psi, 1.2A 553901005

Condensate Removal Pump, 270, 10.4psi, 1.2A (Discontinued)

  • Mfr # 553901005
  • Zoro # G1820747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553901005
Zoro #
G1820747
UPC #
190735302576
Country of Origin
Mexico

Dimensions

Reservoir Size - Pumps
Large
Discharge Size - Pumps
3/8 in Barb
Cord Length
6 ft
Width
6 in
Length
12 in
Height
10 1/2 in
Overall Height
10.5 in
Compatible Discharge Pipe Size
3/8 in
Compatible Intake Pipe Size
1 1/8 in
Overall Length
12 in
Overall Width
6 in

Details

Item
Condensate Removal Pump
Condensate Pumps - Type
Condensate
Voltage
230
HP - Pumps
1/18 hp
Voltage - Pumps
230V AC
Reservoir Capacity - Pumps
1 gal
Max. Temp - Pumps
120 Degrees F
Shut-Off
24 ft.
GPH of Water @ 20 Ft. of Head
50
GPH of Water @ 15 Ft. of Head
125
HP
1/18
GPH of Water @ 5 Ft. of Head
250
Discharge
3/8"
Includes
Thermal Overload Protector
GPH of Water @ 40 Ft. of Head
0
GPH of Water @ 30 Ft. of Head
0
GPH of Water @ 9 Ft. of Head
210
GPH of Water @ 12 Ft. of Head
175
GPH of Water @ 1 Ft. of Head
270
Float Material
Polypropylene
Amps
1.2 A
Watts
148 W
Pump Type
Standard
Reservoir Capacity
1 gal.
Max. Pressure
10.4 psi
Max. Head - Pumps
24 ft
Max. Temp.
120 Degrees F
Max. Head Range
20 ft to 29 ft
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Feet of Head
24 ft
Turn On Level
3.5 in
Maximum Media Temperature
120 Degrees F
Maximum Ambient Temperature
120 Degrees F
Discharge Connection Style
Barbed
Plenum Rated
No
Horsepower
1/16 hp
Phase
Single
Shut Off Level
1.9 in
Maximum Flow Rate @ 10 Feet of Head
3.5 gpm
For Use With Potable Systems
No
Maximum Flow Rate @ 15 Feet of Head
2.1 gpm
Intake Connection Style
Open
Discharge Connection
3/8 in Barbed
Maximum Operating Pressure
10.4 psi
Nameplate Voltage
230V AC
Compatible Media Type
Water
Tank Capacity
1 gal
Maximum Flow Rate @ 20 Feet of Head
0.8 gpm
Pump Activation Type
Float Switch
Series
VCL-24ULS
Maximum Flow Rate @ 1 Feet of Head
4.5 gpm
Series Family
VCL
Intake Connection
1 1/8 in Open
Maximum Flow Rate @ 5 Feet of Head
4.2 gpm

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/16 hp, Includes Thermal Overload Protector, Intake Connection Style Open, Maximum Feet of Head 24 ft, Maximum Flow Rate @ 10 Feet of Head 3.5 gpm, Maximum Flow Rate @ 15 Feet of Head 2.1 gpm, Maximum Flow Rate @ 1 Foot of Head 4.5 gpm, Maximum Flow Rate @ 20 Feet of Head 0.8 gpm, Maximum Media Temperature 120 Degrees F, Nameplate Voltage 230V AC, Plenum Rated No, Pump Type Standard, Series VCL-24ULS, Series Family VCL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.