Zoro Homepage
This item is Discontinued.
Dayton Condensate Removal Pump, 80, 8.6 psi, 1.2A 554901003

Condensate Removal Pump, 80, 8.6 psi, 1.2A (Discontinued)

  • Mfr # 554901003
  • Zoro # G1820710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554901003
Zoro #
G1820710
UPC #
190735302606
Country of Origin
Mexico

Dimensions

Reservoir Size - Pumps
Medium
Discharge Size - Pumps
3/8 in Barb
Height
7 in
Width
5 in
Cord Length
6 ft
Length
11 in
Overall Width
5 in
Overall Height
7 in
Compatible Discharge Pipe Size
3/8 in
Overall Length
11 in
Compatible Intake Pipe Size
1 1/8 in

Details

Condensate Pumps - Type
Condensate
Item
Condensate Removal Pump
Voltage
115
HP - Pumps
1/30 hp
Voltage - Pumps
115V AC
Reservoir Capacity - Pumps
1/2 gal
Max. Temp - Pumps
140 Degrees F
GPH of Water @ 9 Ft. of Head
55
Includes
Thermal Overload Protector
GPH of Water @ 1 Ft. of Head
80
Shut-Off
20 ft.
Float Material
ABS Plastic
Max. Temp.
140 Degrees F
GPH of Water @ 5 Ft. of Head
70
Max. Head - Pumps
20 ft
GPH of Water @ 40 Ft. of Head
0
Pump Type
Standard
HP
1/30
GPH of Water @ 20 Ft. of Head
0
Discharge
3/8"
GPH of Water @ 12 Ft. of Head
42
Reservoir Capacity
1/2 gal.
GPH of Water @ 30 Ft. of Head
0
Watts
93 W
GPH of Water @ 15 Ft. of Head
25
Max. Pressure
8.6 psi
Amps
1.2 A
Max. Head Range
20 ft to 29 ft
Tank Capacity
1/2 gal
Pump Activation Type
Float Switch
Discharge Connection Style
Barbed
Intake Connection
1 1/8 in Open
Discharge Connection
3/8 in Barbed
For Use With Potable Systems
No
Series
VCMA-20ULST
Body Gasket Material
Stainless Steel
Series Family
VCMA
Maximum Ambient Temperature
140 Degrees F
Maximum Flow Rate @ 20 Feet of Head
0 gpm
Maximum Operating Pressure
8.6 psi
Maximum Flow Rate @ 10 Feet of Head
0.8 gpm
Phase
Single
Maximum Flow Rate @ 1 Feet of Head
1.3 gpm
Shut Off Level
1.1 in
Nameplate Voltage
115V AC
Horsepower
1/32 hp
Maximum Media Temperature
140 Degrees F
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Compatible Media Type
Water
Plenum Rated
No
Maximum Feet of Head
20 ft
Maximum Flow Rate @ 15 Feet of Head
0.4 gpm
Intake Connection Style
Open
Turn On Level
2.5 in
Maximum Flow Rate @ 5 Feet of Head
1.2 gpm

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/32 hp, Includes Thermal Overload Protector, Intake Connection Style Open, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 0.8 gpm, Maximum Flow Rate @ 15 Feet of Head 0.4 gpm, Maximum Flow Rate @ 1 Foot of Head 1.3 gpm, Maximum Flow Rate @ 20 Feet of Head 0 gpm, Maximum Media Temperature 140 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type Standard, Series VCMA-20ULST, Series Family VCMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.