Zoro Homepage
This item is Discontinued.
Dayton Condensate Removal Pump, 80, 8.6 psi, 1.5A 554901004

Condensate Removal Pump, 80, 8.6 psi, 1.5A (Discontinued)

  • Mfr # 554901004
  • Zoro # G1820756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554901004
Zoro #
G1820756
UPC #
190735302569
Country of Origin
Mexico

Dimensions

Reservoir Size - Pumps
Medium
Discharge Size - Pumps
3/8 in Barb
Cord Length
6 ft
Length
11 in
Width
5 in
Height
7 in
Compatible Intake Pipe Size
1 1/8 in
Compatible Discharge Pipe Size
3/8 in
Overall Width
5 in
Overall Height
7 in
Overall Length
11 in

Details

Item
Condensate Removal Pump
Condensate Pumps - Type
Condensate
Voltage
115
HP - Pumps
1/30 hp
Voltage - Pumps
115V AC
Reservoir Capacity - Pumps
1/2 gal
Max. Temp - Pumps
140 Degrees F
Discharge
3/8"
Includes
Thermal Overload Protector
GPH of Water @ 5 Ft. of Head
70
Reservoir Capacity
1/2 gal.
GPH of Water @ 9 Ft. of Head
55
Float Material
ABS Plastic
Watts
93 W
Amps
1.5 A
GPH of Water @ 1 Ft. of Head
80
GPH of Water @ 40 Ft. of Head
0
Max. Head - Pumps
20 ft
GPH of Water @ 20 Ft. of Head
0
Max. Pressure
8.6 psi
GPH of Water @ 15 Ft. of Head
25
Pump Type
Standard
Max. Temp.
140 Degrees F
Shut-Off
20 ft.
GPH of Water @ 30 Ft. of Head
0
HP
1/30
GPH of Water @ 12 Ft. of Head
42
Max. Head Range
20 ft to 29 ft
Pump Activation Type
Float Switch
Maximum Operating Pressure
8.6 psi
Nameplate Voltage
115V AC
Plenum Rated
No
Maximum Feet of Head
20 ft
Body Gasket Material
Stainless Steel
Maximum Flow Rate @ 15 Feet of Head
0.4 gpm
Turn On Level
2.5 in
Phase
Single
Series
VCMA-20ULST
Maximum Flow Rate @ 20 Feet of Head
0 gpm
Shut Off Level
1.1 in
Tank Capacity
1/2 gal
Discharge Connection Style
Barbed
Horsepower
1/5 hp
Compatible Media Type
Water
Maximum Flow Rate @ 10 Feet of Head
0.8 gpm
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Maximum Ambient Temperature
140 Degrees F
Maximum Media Temperature
140 Degrees F
Maximum Flow Rate @ 1 Feet of Head
1.3 gpm
Series Family
VCMA
Intake Connection
1 1/8 in Open
Intake Connection Style
Open
For Use With Potable Systems
No
Discharge Connection
3/8 in Barbed
Maximum Flow Rate @ 5 Feet of Head
1.2 gpm

Description

Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/5 hp, Includes Thermal Overload Protector, Intake Connection Style Open, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 0.8 gpm, Maximum Flow Rate @ 15 Feet of Head 0.4 gpm, Maximum Flow Rate @ 1 Foot of Head 1.3 gpm, Maximum Flow Rate @ 20 Feet of Head 0 gpm, Maximum Media Temperature 140 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type Standard, Series VCMA-20ULST, Series Family VCMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.