Zoro Homepage

Contact Block, Rear Mounting Location

  • Mfr # 833MU0

  • Zoro # G115548388


product price: $21.59
/ea

Key Features

Contact Form
2NC
Color
Black
Switch Action
Momentary
Standards
cRUus
Compatible with Manufacturer Model Number
PBM22-C-P8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833MU0
Zoro #
G115548388
UPC #
-
Country of Origin
China

Dimensions

Connection Size
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Contact Block
Contact Form
2NC
Color
Black
Switch Action
Momentary
Standards
cRUus
Compatible with Manufacturer Model Number
PBM22-C-P8
Includes Mounting Block
Mounting Block Included
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Contact Rating Designation
A600/Q600
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Terminal Connection Type
Screw Terminals
Compatible Operator
Push Button, Selector Switch
For Use with Mfr Model Number
PBM22-C-P8
Compatible Manufacturer Model Number
PBM22-C-P8
For Use With Mfr. Model Number
PBM22-C-P8
Compatible with Mfr. Model No.
PBM22-C-P8
Compatible with Manufacturer Model No.
PBM22-C-P8
Compatible Pump Manufacturer Part Number
PBM22-C-P8
Compatible Manufacturer Part Number
PBM22-C-P8
Compatible Mfr. Model Number
PBM22-C-P8

Description

Contact Block, Contact Form 2NC, NEMA Contact Rating Designation A600/Q600, Color Black, Standards cRUus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.