Zoro Homepage

Contact Block, Rear Mounting Location

  • Mfr # GGS_116356

  • Zoro # G215548387


product price: $21.59
/ea

Key Features

Contact Form
2NO
Color
Black
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Connection Size
22 mm
Switch Action
Momentary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116356
Zoro #
G215548387
UPC #
-
Country of Origin
China

Dimensions

Connection Size
22 mm
Manufacturer Warranty Length
1 yr

Details

Item
Contact Block
Contact Form
2NO
Color
Black
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Switch Action
Momentary
Compatible Operator
Push Button, Selector Switch
NEMA Contact Rating Designation
A600/Q600
Standards
cRUus
Compatible with Manufacturer Model Number
PBM22-C-P7
Terminal Connection Type
Screw Terminals
Includes Mounting Block
Mounting Block Included
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
For Use with Mfr Model Number
PBM22-C-P7
Compatible Manufacturer Model Number
PBM22-C-P7
For Use With Mfr. Model Number
PBM22-C-P7
Compatible with Mfr. Model No.
PBM22-C-P7
Compatible with Manufacturer Model No.
PBM22-C-P7
Compatible Pump Manufacturer Part Number
PBM22-C-P7
Compatible Manufacturer Part Number
PBM22-C-P7
Compatible Mfr. Model Number
PBM22-C-P7

Description

Contact Block, Contact Form 2NO, NEMA Contact Rating Designation A600/Q600, Color Black, Standards cRUus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.