Zoro Homepage

Container, Chain, for 7E990 and 7E992

  • Mfr # JLC927-3

  • Zoro # G3507962


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
7 1/2 in
Chain Lift
Single 20 ft
Height
23 in
For Use With
7E990, 7E992
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JLC927-3
Zoro #
G3507962
UPC #
00194484300944
Country of Origin
United States

Dimensions

Width
7 1/2 in
Height
23 in
Depth
20.25 in
For Maximum Chain Length
20 ft
For Minimum Chain Length
20 ft

Details

Item
Chain Container
Material
Plastic
Chain Lift
Single 20 ft
For Use With
7E990, 7E992
Color
Black
Compatible with Manufacturer Part Number
JLC927-3
Product Type
Chain Container
Compatible Load Capacity
30,000 lb
Compatible Series
Coffin JLC Models
Maximum Load Capacity
30,000 lb

Description

Chain Container, Compatible Load Capacity 30,000 lb, For Minimum Chain Length 20 ft, For Maximum Chain Length 20 ft, Height 23 in, Width 7.5 in, Depth 20.25 in, Product Type Chain Container, Compatible Series Coffin JLC Models, Compatible with Manufacturer Part Number JLC927-3, Maximum Load Capacity 30,000 lb, Color Black, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.