This item is Discontinued.

Dayton Control, DC Speed 4Z828

This item is Discontinued.

Dayton

Control, DC Speed (Discontinued)

Mfr # 4Z828
Zoro # G1721133
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4Z828
Zoro #
G1721133
UPC #
-
Country of Origin
United States

Details

Item
DC Speed Control
Enclosure
Chassis
Voltage Output
90V DC
Speed Range
10:1
External Switches
ON/OFF
HP @ Lower Volts
1/50 to 1/6
Includes
Run/Stop Switch, Built-in Transient and Surge Suppression
IR Compensation
Fixed
Linear Deceleration
No
Power On Light
No
Linear Acceleration
Fixed
Current/Torque Limit
None
Speed Regulation
10
Dynamic Braking
No
HP
1/35 to 1/6

Description

DC Speed Control, Voltage Output 90V DC, Speed Range 10:1, External Switches ON/OFF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.