Zoro Homepage

Control Station, Feed-Thru Hub Style, Red

  • Mfr # GGS_116299

  • Zoro # G415548378


product price: $66.19
/ea

Key Features

Contact Form
2NC
Legend
No Legend
Number of Pilot Lights
0
Number of Operators
1
Hub Style
Feed-Thru
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGS_116299
Zoro #
G415548378
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2.68 in
Overall Height
3.35 in
Panel Cutout Diameter
40 mm
Overall Depth
2.68 in
Hub Size - Maximum
9/16 in
Manufacturer Warranty Length
1 yr

Description

Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend No Legend, Action Maintained, Operator Color Red, Contact Form 2NC, IP Rating IP65, Head Material Plastic, Enclosure Material Plastic, Enclosure Color Yellow, Standards cULus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.